This product requires certification to purchase.

1-1/4 x 1-1/4 in. Hose Universal Coupling

Dixon Valve & Coupling

1-1/4 x 1-1/4 in. Hose Universal Coupling

  • Fast #
  • Part #DAM16
  • Item #1716254
  • Manufacturer Part #AM16
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/4 x 1-1/4 in. Hose Universal Coupling

  • Fast #
  • Part #DAM16
  • Item #1716254
  • Manufacturer Part #AM16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
GHT
End Connection 2:
GHT
End Connections:
GHT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in
Material:
Malleable Iron
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov