This product requires certification to purchase.

1 - 1-1/2 in. Stainless Steel Pin Clamp

Dixon Valve & Coupling

1 - 1-1/2 in. Stainless Steel Pin Clamp

  • Fast #
  • Part #D13MHHM100150
  • Item #3956103
  • Manufacturer Part #13MHHM100-150
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 - 1-1/2 in. Stainless Steel Pin Clamp

  • Fast #
  • Part #D13MHHM100150
  • Item #3956103
  • Manufacturer Part #13MHHM100-150
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Heavy Duty
Diameter - Outside:
2-29/64 in
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fits Pipe Size:
1 in - 1-1/2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Pin Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.75 lb