1-1/2 in. FNPT x MNST Hydrant Brass Adapter
1-1/2 in. FNPT x MNST Hydrant Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- MNST
- End Connections:
- FNPT x MNST
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Hydrant Adapter
- Material:
- Cast Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 0.58