1-1/2 x 2 in. FNST x MNPT Cast Brass Hex Nipple
1-1/2 x 2 in. FNST x MNPT Cast Brass Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Female x male hex couplings
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 1-1/2 in x 2 in
- Fitting Type:
- Increasing
- Height:
- 1-3/16
- Material:
- Cast Brass
- Product Type:
- Hex Nipple
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.66
- Width:
- 2-11/16