This product requires certification to purchase.

1-1/2 in. Malleable Iron Male Boss Stem

Dixon Valve & Coupling

Boss® 1-1/2 in. Malleable Iron Male Boss Stem

  • Fast #
  • Part #DMS21
  • Item #689041
  • Manufacturer Part #MS21
4.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Boss® 1-1/2 in. Malleable Iron Male Boss Stem

  • Fast #
  • Part #DMS21
  • Item #689041
  • Manufacturer Part #MS21
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Use with Boss® clamps on pages 161 - 162 for safety tags and safety tape see page 1065
  • Recommended for steam service up to 450°F (232°C)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
Barbed
End Connections
MNPT x Barbed
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Collection
Boss®
Fitting Type
Straight
Material
Iron
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov