1-1/2 in. Part "B" Aluminum Female Quick Connect Coupler x MNPT
1-1/2 in. Part "B" Aluminum Female Quick Connect Coupler x MNPT
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Designed to interchange with all products produced to A-A-59326D
- Designed for use with liquids, consult Dixon for specific recommendations
- Nitrile rubber seals standard
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cam and Groove, Coupler, Straight
- Material:
- Aluminum, Brass, Rubber
- Material Type:
- A380, Nitrile
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov