1-1/2 in. Weld 316L Stainless Steel Ferrule
1-1/2 in. Weld 316L Stainless Steel Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME BPE 2012
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No