This product requires certification to purchase.

1-3/4 in. Male NPTF Reducing Brass Hex Nipple

Dixon Valve & Coupling

1-3/4 in. Male NPTF Reducing Brass Hex Nipple

  • Fast #
  • Part #D3701212C
  • Item #7513493
  • Manufacturer Part #3701212C
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-3/4 in. Male NPTF Reducing Brass Hex Nipple

  • Fast #
  • Part #D3701212C
  • Item #7513493
  • Manufacturer Part #3701212C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Construction - dryseal
  • Requires Certification

Documents


Specifications

End Connection 1:
NPTF
End Connection 2:
NPTF
End Connections:
NPTF
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Nipple
Length:
1-3/4
Material:
Brass
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1000 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Temperature Range:
-65 to 250 Deg F