This product requires certification to purchase.

1-43/50 in. Brass Garden Hose Quick Coupling Kit

Dixon Valve & Coupling

1-43/50 in. Brass Garden Hose Quick Coupling Kit

  • Fast #
  • Part #D500QCK
  • Item #7619489
  • Manufacturer Part #500QCK
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-43/50 in. Brass Garden Hose Quick Coupling Kit

  • Fast #
  • Part #D500QCK
  • Item #7619489
  • Manufacturer Part #500QCK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy push-pull ring quick hose attachments
  • Requires Certification

Specifications

End Connection 1:
FGHT
End Connection 2:
MGHT
End Connections:
FGHT x MGHT
GSA Approved:
No
Length:
1-43/50
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type:
Hose Connector
UL Listed:
No
Weight:
0.23