This product requires certification to purchase.

1-5/16 - 2-1/4 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

1-5/16 - 2-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHSS28
  • Item #1326573
  • Manufacturer Part #HSS28
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-5/16 - 2-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHSS28
  • Item #1326573
  • Manufacturer Part #HSS28
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 4-piece construction
  • Screw design 5/16 in slotted hex head
  • 1/2 in band
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in lbs.
  • Requires Certification

Documents


Specifications

Diameter:
2-1/4
Fits Pipe Size:
1-5/16 in - 2-1/4 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Product Type:
Worm Gear Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
1/2