This product requires certification to purchase.

1-81/100 - 2-3/50 in. Alloy Steel and Stainless Steel Hose Clamp

Dixon Valve & Coupling

1-81/100 - 2-3/50 in. Alloy Steel and Stainless Steel Hose Clamp

  • Fast #
  • Part #DTBC200
  • Item #1816591
  • Manufacturer Part #TBC200
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-81/100 - 2-3/50 in. Alloy Steel and Stainless Steel Hose Clamp

  • Fast #
  • Part #DTBC200
  • Item #1816591
  • Manufacturer Part #TBC200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hose OD: 1.844 inch to 2.062 inch
  • T-bolts can be applied with a standard 7/16 inch socket wrench
  • Alloy steel bolt
  • Torque rating 70 in/lbs.
  • Not for use with pneumatic tools
  • Requires Certification

Documents


Specifications

Connection Type:
OD Tube
Fits Pipe Size:
1-81/100 in - 2-3/50 in
Material:
Alloy Steel, Stainless Steel
Material Type:
300
Product Type:
Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Thickness:
0.025 in
Width:
3/4 in