1 in. 316 Stainless Steel Cap
1 in. 316 Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Construction - Buna-N gasket
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No