1 in. Female Camlock x Hose Shank Type C Aluminum Quick Coupling
1 in. Female Camlock x Hose Shank Type C Aluminum Quick Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov