This product requires certification to purchase.

1 in. MNPT x NPSH Brass Double Hex Nipple

Dixon Valve & Coupling

1 in. MNPT x NPSH Brass Double Hex Nipple

  • Fast #
  • Part #DDMH1010
  • Item #1785263
  • Manufacturer Part #DMH1010
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. MNPT x NPSH Brass Double Hex Nipple

  • Fast #
  • Part #DDMH1010
  • Item #1785263
  • Manufacturer Part #DMH1010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Features cast brass
  • Chrome
  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Nipple
Length:
2-1/16 in
Material:
Cast Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov