1 in. Stainless Steel Full Port Clamp 1000# Ball Valve
1 in. Stainless Steel Full Port Clamp 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 300
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass RTFE
- Valve Size:
- 1 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 2.35 lb