This product requires certification to purchase.

1 in. Boss Double Steel Spud

Dixon Valve & Coupling

1 in. Boss Double Steel Spud

  • Fast #
  • Part #DGDB13
  • Item #1326508
  • Manufacturer Part #GDB13
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. Boss Double Steel Spud

  • Fast #
  • Part #DGDB13
  • Item #1326508
  • Manufacturer Part #GDB13
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov