1 in. Brass MNPT x FNPT Check Valve
1 in. Brass MNPT x FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High flow valve to provide optimum performance
- Controls excess air flow (SCFM) in only one direction
- Automatically senses change in air flow and shuts off the flow in the event of a surge in excess of valve flow rating thus preventing hose whip
- Does not prevent backflow
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 350
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 1.8 lb
- Width:
- 1-1/2 in