1 in. Bronze Standard Port FNPT 125# Ball Valve
1 in. Bronze Standard Port FNPT 125# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blow-out proof stem
- Adjustable packing gland
- Auto-drain / auto-vent
- Vent downstream air in accordance with OSHA regulation 1910.147 for pneumatic systems
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 125
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.72
- cUPC Certified:
- No