1 in. Butt Weld x OD Tube 304L Stainless Steel Short Ferrule
1 in. Butt Weld x OD Tube 304L Stainless Steel Short Ferrule
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov