This product requires certification to purchase.

1 in. Female x Hose Shank Stainless Steel Quick Coupling

Dixon Valve & Coupling

1 in. Female x Hose Shank Stainless Steel Quick Coupling

  • Fast #
  • Part #DG100CSS
  • Item #3028729
  • Manufacturer Part #G100-C-SS
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. Female x Hose Shank Stainless Steel Quick Coupling

  • Fast #
  • Part #DG100CSS
  • Item #3028729
  • Manufacturer Part #G100-C-SS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Barbed
End Connections
Female x Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
250 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov