This product requires certification to purchase.

1 in. Male x Hose Shank Adapter

Dixon Valve & Coupling

1 in. Male x Hose Shank Adapter

  • Fast #
  • Part #D100EAL
  • Item #367577
  • Manufacturer Part #100-E-AL
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. Male x Hose Shank Adapter

  • Fast #
  • Part #D100EAL
  • Item #367577
  • Manufacturer Part #100-E-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connection 2
Barbed
End Connections
Male x Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Straight
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov