1 in. OD Tube Sanitary and Straight 316L Stainless Steel Short Ferrule
1 in. OD Tube Sanitary and Straight 316L Stainless Steel Short Ferrule
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Sanitary, Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No