This product requires certification to purchase.

1 in. OD Tube Stainless Steel Clamp Tee

Dixon Valve & Coupling

1 in. OD Tube Stainless Steel Clamp Tee

  • Fast #
  • Part #DB7MPG100
  • Item #2196055
  • Manufacturer Part #B7MP-G100
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. OD Tube Stainless Steel Clamp Tee

  • Fast #
  • Part #DB7MPG100
  • Item #2196055
  • Manufacturer Part #B7MP-G100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Quincy, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Size 3:
1
Fitting Sizes:
1 in x 1 in x 1 in
Fitting Type:
Straight, Clamp, Tee
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.68