This product requires certification to purchase.

1 in. Part "B" Polypropylene FPT Quick Connect Coupler x MPT

Dixon Valve & Coupling

1 in. Part "B" Polypropylene FPT Quick Connect Coupler x MPT

  • Fast #
  • Part #DPPB100
  • Item #3941217
  • Manufacturer Part #PPB100
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 in. Part "B" Polypropylene FPT Quick Connect Coupler x MPT

  • Fast #
  • Part #DPPB100
  • Item #3941217
  • Manufacturer Part #PPB100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufactured from glass-filled polypropylene
  • Construction - EPDM gasket
  • 304 stainless steel handles and pin
  • Supplied with EPDM gaskets, 304 stainless steel handles and pins
  • 1/2" couplers and adapters will interchange with 3/4" couplers and adapters, only the threads and barbs are 1/2"
  • 1-1/4" couplers and adapters will interchange with 1-1/2" couplers and adapters, only the threads and barbs are 1-1/4"
  • Not recommended for use with PTFE gaskets
  • Polypropylene cam & groove should not be mixed with metal fittings
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
MNPT
End Connections
Coupler X MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-13/16 in
Pressure - Maximum
125 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Straight
Material
Plastic, Rubber, Stainless Steel
Material Type
304, EPDM, Glass-Filled Polypropylene
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
70
Warranty & Product Information
FM Approved
No
NSF Certified
No