1 in. Zinc Plated Malleable Iron Clamp
1 in. Zinc Plated Malleable Iron Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement nuts and bolts are available; contact Dixon for more information
Documents
Specifications
- Application:
- Steam
- Coating:
- Zinc Plated
- Diameter - Outside:
- 1-71/100 in
- Fits Pipe Size:
- 1 in
- Height:
- 2-7/8 in
- Length:
- 3-1/8 in
- Material:
- Malleable Iron
- Product Type:
- Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 1.68 lb