1 in. Zinc Plated Steel Hose Mender
1 in. Zinc Plated Steel Hose Mender
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features zinc-plated steel construction
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov