1 in. Zinc Plated Steel MPT x Shank Nipple
1 in. Zinc Plated Steel MPT x Shank Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Male
- End Connections:
- Barbed x Male
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Material:
- Steel