1 x 3/4 in. Barbed x NPT Plated Steel Combination Reducing Nipple
1 x 3/4 in. Barbed x NPT Plated Steel Combination Reducing Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Nipple, Reducer
- Material:
- Carbon Steel
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov