1 x 3-1/2 in. NPT Combination Carbon Steel King Nipple
1 x 3-1/2 in. NPT Combination Carbon Steel King Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Recommended for low-pressure discharge and suction service for compatible liquids
- Construction - NPT threaded end with knurled wrench grip
- Polished chrome plated
- Ceramic structures
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Combination, Straight
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No