This product requires certification to purchase.

100 ft. 1/4 in. Roll Polyethylene Tubing

Dixon Valve & Coupling

100 ft. 1/4 in. Roll Polyethylene Tubing

  • Fast #
  • Part #D0817
  • Item #4328840
  • Manufacturer Part #0817
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

100 ft. 1/4 in. Roll Polyethylene Tubing

  • Fast #
  • Part #D0817
  • Item #4328840
  • Manufacturer Part #0817
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
100 ft
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov