This product requires certification to purchase.

100 ft. x 3/8 in. Plastic Tubing in Clear

Dixon Valve & Coupling

100 ft. x 3/8 in. Plastic Tubing in Clear

  • Fast #
  • Part #DIX1208
  • Item #4328839
  • Manufacturer Part #1208
4.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

100 ft. x 3/8 in. Plastic Tubing in Clear

  • Fast #
  • Part #DIX1208
  • Item #4328839
  • Manufacturer Part #1208
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/4 in
End Connection 1
ID Tube
End Connection 2
ID Tube
End Connections
ID Tube
Length
100 ft
Pressure - Maximum
150 psi
Wall Thickness
0.062 in
Characteristics & Features
Color Finish Name
Clear
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
3/8 in
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Potable Water
Fire Suppression System Rated
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No