This product requires certification to purchase.

11/16 - 1-1/4 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

11/16 - 1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS12
  • Item #1326564
  • Manufacturer Part #HS12
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

11/16 - 1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS12
  • Item #1326564
  • Manufacturer Part #HS12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hose OD: 44/64 inch to 1-16/64 inch
  • Four piece construction
  • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in lbs.
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Fits Pipe Size:
11/16 in - 1-1/4 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Worm Gear Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
1/2 in