This product requires certification to purchase.

1/4 x 38-1/4 in. Galvanized Carbon Steel Hose Safety Cable

Dixon Valve & Coupling

1/4 x 38-1/4 in. Galvanized Carbon Steel Hose Safety Cable

  • Fast #
  • Part #DWA2
  • Item #1785284
  • Manufacturer Part #WA2
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/4 x 38-1/4 in. Galvanized Carbon Steel Hose Safety Cable

  • Fast #
  • Part #DWA2
  • Item #1785284
  • Manufacturer Part #WA2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hose-to-hose or hose-to-rigid outlet
  • King cable is the low cost answer to eliminate injuries caused by broken air hose connections
  • Highly resistant to rust and corrosion
  • No tools needed - easy to install and remove
  • Thoroughly tested with years of service. A positive safeguard for air hose connections - helps you meet today's safety standards
  • King safety cable reaches across the hose fittings to provide standby safety for hose
  • Spring-loaded loops in the cable ends open easily to pass over the couplings for a firm grip on the hose
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
38-1/4 in
Material:
Carbon Steel
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.06 lb