1/4 x 3/8 in. Air Chief Industrial Semi-Auto Coupler Standard Hose Barb
1/4 x 3/8 in. Air Chief Industrial Semi-Auto Coupler Standard Hose Barb
Frequently Purchased Together
Product Details
- Couplers are semi-automatic
- Interchanges with many other manufacturer's designs
- Couplers shut off when disconnected
- Pressure rating: 300 psi
- Temperature range: -40°F to 250°F (-40°C to 121°C)
- For air service only
- Interchanges with MIL spec. MIL-C-4109F/A-A-59439
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Increasing
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi
- Tool Type:
- Coupling