1/4 x 3/8 in. Hose Barb x MIP Brass Insert
This product has been replaced by
Manufacturer Part #1020406C
1/4 x 3/8 in. Hose Barb x MIP Brass Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Features brass male inserts
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Insert
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov