This product requires certification to purchase.

2-1/2 in. FNST x 1-1/2 in. MNST Brass Hydrant Adapter Pin Lug

Dixon Valve & Coupling

2-1/2 in. FNST x 1-1/2 in. MNST Brass Hydrant Adapter Pin Lug

  • Fast #
  • Part #DHA2515F
  • Item #1716876
  • Manufacturer Part #HA2515F
3.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. FNST x 1-1/2 in. MNST Brass Hydrant Adapter Pin Lug

  • Fast #
  • Part #DHA2515F
  • Item #1716876
  • Manufacturer Part #HA2515F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pin lug construction
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
Fitting Size 1:
2-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Adapter, Reducing
Material:
Cast Brass
Product Type:
Adapter, Pin Lug
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.88