This product requires certification to purchase.

2-1/2 in. FNST x 2-1/2 in. MNPT Brass Swivel Adapter Pin Lug

Dixon Valve & Coupling

2-1/2 in. FNST x 2-1/2 in. MNPT Brass Swivel Adapter Pin Lug

  • Fast #
  • Part #DSM250F
  • Item #1876923
  • Manufacturer Part #SM250F
3.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. FNST x 2-1/2 in. MNPT Brass Swivel Adapter Pin Lug

  • Fast #
  • Part #DSM250F
  • Item #1876923
  • Manufacturer Part #SM250F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Pin lug construction
  • Requires Certification

Documents

Recommended Accessories


Specifications

End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Height:
4-13/16
Length:
3-1/4
Material:
Cast Brass
Product Type:
Pin Lug, Swivel Adapter
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
2.64