This product requires certification to purchase.

2-1/2 in. FNST x 2 in. MNPT Brass Hex Nipple

Dixon Valve & Coupling

2-1/2 in. FNST x 2 in. MNPT Brass Hex Nipple

  • Fast #
  • Part #DFM25F20T
  • Item #1597381
  • Manufacturer Part #FM25F20T
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. FNST x 2 in. MNPT Brass Hex Nipple

  • Fast #
  • Part #DFM25F20T
  • Item #1597381
  • Manufacturer Part #FM25F20T
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
2-1/2
Fitting Size 2:
2
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Material:
Cast Brass
Product Type:
Hex Nipple
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.1