2-1/2 in. FNST x 3/4 in. MNPT Brass Hydrant Adapter Pin Lug
2-1/2 in. FNST x 3/4 in. MNPT Brass Hydrant Adapter Pin Lug
Package Quantity Info:
Each: 1Product Details
Product Details
- Pin lug construction
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 2-1/2 in x 3/4 in
- Fitting Type:
- Adapter, Reducing
- Material:
- Cast Brass
- Product Type:
- Adapter, Pin Lug
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 0.87