2-1/2 in. FNST x 3 in. FNPT Brass Swivel Adapter Pin Lug
2-1/2 in. FNST x 3 in. FNPT Brass Swivel Adapter Pin Lug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pin lug
- Female x female hydrant swivel adapters
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNST
- End Connection 2:
- FNPT
- End Connections:
- FNST x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- Fitting Type:
- Adapter, Swivel Adapter
- IAPMO Listed -:
- No
- Material:
- Cast Brass
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 2.71 lb