2-1/2 in. FNST x 3 in. MPT Brass Swivel Adapter with Debris Screen
2-1/2 in. FNST x 3 in. MPT Brass Swivel Adapter with Debris Screen
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - rocker lug
- Suction intake with zinc strainer screen - excellent to use before backflow preventers
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- Fitting Type:
- Adapter, Swivel Adapter
- IAPMO Listed -:
- No
- Material:
- Cast Brass
- NSF Certified:
- No