2-1/2 in. FNYC x 1-1/2 in. MNPT Brass Hydrant Adapter Pin Lug
2-1/2 in. FNYC x 1-1/2 in. MNPT Brass Hydrant Adapter Pin Lug
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Female x male reducers
- Pin lug
Specifications
- End Connection 1:
- FNYFD
- End Connection 2:
- MNPT
- End Connections:
- FNYFD x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Hydrant Adapter, Reducing
- Material:
- Brass
- Product Type:
- Adapter, Pin Lug
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1