This product requires certification to purchase.

2-1/2 in. NPT x 1-1/2 in. NST Brass Double Male Hex Nipple

Dixon Valve & Coupling

2-1/2 in. NPT x 1-1/2 in. NST Brass Double Male Hex Nipple

  • Fast #
  • Part #DDMH2515F
  • Item #4227085
  • Manufacturer Part #DMH2515F
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. NPT x 1-1/2 in. NST Brass Double Male Hex Nipple

  • Fast #
  • Part #DDMH2515F
  • Item #4227085
  • Manufacturer Part #DMH2515F
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNST
End Connections:
MNPT x MNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Double, Hex, Nipple, Reducing
Material:
Brass
Product Type:
Hex Nipple
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.1 lb