This product requires certification to purchase.

2-1/2 in. Stainless Steel Clamp

Dixon Valve & Coupling

2-1/2 in. Stainless Steel Clamp

  • Fast #
  • Part #D13ILB250
  • Item #2196259
  • Manufacturer Part #13ILB250
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. Stainless Steel Clamp

  • Fast #
  • Part #D13ILB250
  • Item #2196259
  • Manufacturer Part #13ILB250
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
2-1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
2.34 lb