This product requires certification to purchase.

2-1/2 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DKS10
  • Item #1316907
  • Manufacturer Part #KS10
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DKS10
  • Item #1316907
  • Manufacturer Part #KS10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Can be center punched or rolled over
  • Fast-Lok™ tools: F1, F40, F100
  • Super strap tools: 51960 screw action with 51970 adapter
  • Punch-Lok® tools: P-1000 for 3/8 in and 5/8 in, P-3000 for 3/8 in only, P-38 for 3/8 in and 5/8 in
  • Pre-formed
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
51960, 51970, F1, F100, F40, P-1000, P-3000
Diameter:
2-1/2
Fits Pipe Size:
2-1/2 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Product Type:
Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Thickness:
0.030 in
Width:
5/8