This product requires certification to purchase.

2-1/2 in. Threaded Unplated Steel King Combination Nipple with NPT End

Dixon Valve & Coupling

2-1/2 in. Threaded Unplated Steel King Combination Nipple with NPT End

  • Fast #
  • Part #DST30
  • Item #1326552
  • Manufacturer Part #ST30
3.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. Threaded Unplated Steel King Combination Nipple with NPT End

  • Fast #
  • Part #DST30
  • Item #1326552
  • Manufacturer Part #ST30
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov