This product requires certification to purchase.

2-1/2 x 1/4 in. NPT 100 psi Lower Mount Stainless Steel Pressure Gauge

Dixon Valve & Coupling

2-1/2 x 1/4 in. NPT 100 psi Lower Mount Stainless Steel Pressure Gauge

  • Fast #
  • Part #DGLS415
  • Item #2172248
  • Manufacturer Part #GLS415
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 x 1/4 in. NPT 100 psi Lower Mount Stainless Steel Pressure Gauge

  • Fast #
  • Part #DGLS415
  • Item #2172248
  • Manufacturer Part #GLS415
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100 Grade A
Application:
Pumps, Hydraulic, Pneumatic, Compressors, Machinery
Color Finish Name:
White, Black
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Stainless Steel, Glycerin, Plastic, Copper Alloy, Aluminum
Material Type:
Polycarbonate, Polyester
Pressure - High:
100
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Temperature Range:
-20 to 65 Deg C (-4 to 150 Deg F)
Weight:
0.52 lb