This product requires certification to purchase.

2-1/2 x 2 in. FNST x MNPT Cast Bronze Adapter

Dixon Valve & Coupling

2-1/2 x 2 in. FNST x MNPT Cast Bronze Adapter

  • Fast #
  • Part #DHA2520T
  • Item #759745
  • Manufacturer Part #HA2520T
4.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 x 2 in. FNST x MNPT Cast Bronze Adapter

  • Fast #
  • Part #DHA2520T
  • Item #759745
  • Manufacturer Part #HA2520T
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pin lug construction
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
2-1/2
Fitting Size 2:
2
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Length:
2
Material:
Cast Brass
Product Type:
Adapter, Pin Lug
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.89
Width:
4-1/4