This product requires certification to purchase.

2-1/2 in. 304 Short Weld Ferrule

Dixon Valve & Coupling

2-1/2 in. 304 Short Weld Ferrule

  • Fast #
  • Part #D14WIG250
  • Item #4738013
  • Manufacturer Part #14WI-G250
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. 304 Short Weld Ferrule

  • Fast #
  • Part #D14WIG250
  • Item #4738013
  • Manufacturer Part #14WI-G250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
2-1/2 in
Fitting Type:
Short, Weld, Ferrule
Material:
Stainless Steel
Material Type:
304
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.54 lb