This product requires certification to purchase.

2-1/2 in. NST Double Female Hex Nipple

Dixon Valve & Coupling

2-1/2 in. NST Double Female Hex Nipple

  • Fast #
  • Part #DFFH25F25F
  • Item #4933492
  • Manufacturer Part #FFH25F25F
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

2-1/2 in. NST Double Female Hex Nipple

  • Fast #
  • Part #DFFH25F25F
  • Item #4933492
  • Manufacturer Part #FFH25F25F
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Female x female hex couplings
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Double, Hex, Nipple, Straight
Material:
Brass
Product Type:
Hex Nipple
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
1.37